Additel 916-N Portable Pneumatic Test Pump, 95% Vacuum to 600psi

Representative image only.

Additel 916-N Portable Pneumatic Test Pump, 95% Vacuum to 600psi

Additel | Mfr: ADT916A-N| Item: 1610604

Unique hand-tightened quick disconnects provide easy hand operation

$3,919.22CAD / Each

$3,919.22CAD / Each

Buy It Together

Current Item

Additel 916-N Portable Pneumatic Test Pump, 95% Vacuum to 600psi
Additel 916-N Portable Pneumatic Test Pump, 95% Vacuum to 600psi
1610604

$3,919.22CAD / Each
+ =
Total Price 7486.30 ADD 2 ITEMS TO CART
Product Description

Includes

Twenty replacement O-rings.

Key Features

  • Precision screw press technology provides great stability, eliminates leakage
  • Isothermal bellows chamber yields high pressure stability
  • Unique quick-connect fittings tighten easily by hand, no tools or tape needed
  • 1 year warranty

More About this Item

The ergonomic pump design and unique hand-tightened quick disconnects provide easy hand operation of these pneumatic test pumps. Isothermal bellows chamber is not affected by environmental temperature changes. A built-in gas-liquid isolator protects pump from moisture and dirt. Easily connect and disconnect to the test pump without the need for PTFE tape or wrenches.

Variety of models are available to meet your application and budget.

1 Year Warranty
Specifications
  • Max Pressure600 psi (40 bar)
  • Min Pressure­14 psi (-0.95 bar)
  • Pressure Resolution0.01 Pa (0.0001 mbar)
  • Piston / Cylinder MaterialSST ram/adapters, Buna N seals
  • ConnectionsHand-tight connectors for both test and reference gauges, 1/4" NPT(F)
  • Width (in)7 7/8
  • Height (in)5 1/2
  • Length (in)12 3/8
  • Width (cm)19.8
  • Height (cm)14
  • Length (cm)31.5
  • DescriptionPortable Pneumatic Test Pump, 95% Vacuum to 600psi
  • Warranty1 Year
Reviews
Q&A