Additel 681 Digital Pressure Gauge, 0 to 1 K psi, .25" NPT

Representative image only.

Additel 681 Digital Pressure Gauge, 0 to 1 K psi, .25" NPT

Additel | Mfr: ADT681-RD-GP1K-PSI-N| Item: 6833617

Get 0.1% Reading Accuracy

$2,254.29CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,254.29CAD / Each

Buy It Together

Current Item

Additel 681 Digital Pressure Gauge, 0 to 1 K psi, .25" NPT
Additel 681 Digital Pressure Gauge, 0 to 1 K psi, .25" NPT
6833617

$2,254.29CAD / Each
+ =
Total Price 2594.64 ADD 2 ITEMS TO CART
Product Description

Includes

RS-232 interface, 9 V alkaline battery, and NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • % pressure indication for quick visual reference
  • Flash warning if pressure goes over 120% full-scale
  • Eleven selectable pressure units
  • Large easy-to-read display with 5-digit resolution
  • Backlight for easy viewing in dimly lit areas
  • 1 year warranty

More About this Item

Now available with 0.1% of reading accuracy, the 681 series digital pressure gauges offer an economic solution for a wide variety of pressure measurement applications. Designed with state-of-the-art silicon pressure sensors, the gauges feature fully temperature compensated accuracy, programmable pressure alarm, over pressure warning, and minimum/maximum pressure display. Real-time data logging and graphical pressure readings can be recorded and dowloaded through the RS-232 port using Additel/Log II software (68336-91).

1 Year Warranty
Specifications
  • Accuracy±0.1% of reading
  • Dial Size (in)3.5
  • Dial Size (mm)90
  • Min Pressure (PSI)0
  • Max Pressure (PSI)1000
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)10
  • Max Temperature (DegreeC)50
  • Wetted Materials316L SS
  • CaseAluminum alloy
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " Hg, mm Hg, kPa, mPa, Pa, mbar, kg/cm2, " WC, mm WC
  • Display5-digit LCD, 0.65" H
  • Battery Type1 9V (included)
  • Electrical ConnectionsRS-232
  • Media CompatibilityGases and liquids
  • DescriptionDigital Pressure Gauge, 0 to 1 K psi, .25" NPT
  • Warranty1 year
Reviews
Q&A