Additel 209 Current Loop Calibrator, HART Communications, Standard Accuracy

Representative image only.

Additel 209 Current Loop Calibrator, HART Communications, Standard Accuracy

Additel | Mfr: ADT209| Item: 1610222

Easy, ergonomic one-handed operation

$1,669.35CAD / Each

$1,669.35CAD / Each
Product Description

Includes

test lead set with alligator clips, 9 V alkaline battery, and NIST-traceable certificate of calibration supplied by the manufacturer.

Key Features

  • Simulate, source and measure a variety of signals
  • HART® communications with internal resistor standard on both models
  • Selectable ramp and step functions allow calibration of 4 to 20 mA devices
  • 3 year warranty

More About this Item

Large, high-contrast VA LCD displays both measurement and percent of span. Functions include DC measurement (V, mA), switch test (input resistance >500 M ohm) with low and high level triggers, and source or simulate (mA). User-accessible diagnostics and calibration menus let you maintain your device.

3 Year WarrantyCanadian Standards AssociationIP54 RatedNIST Traceable Calibration
Specifications
  • Max Measurement (VAC)30
  • Min Measurement (VAC)0
  • Max Measurement (mA)24
  • Min Source mA (mA)0
  • Voltage Accuracy (VDC)±0.03% rdg + 2 mV
  • Operating Temperature Range14 to 122°F (-10 to 50°C)
  • Operating Humidty Range0 to 95% RH
  • Display Type2.0625" x 2.0625" (52 x 52 mm) VA LCD
  • Width (in)3 1/4
  • Height (in)1 5/8
  • Length (in)6 7/16
  • Width (cm)8.3
  • Height (cm)4.1
  • Length (cm)16.3
  • Batteries1 x 9V alkaline battery
  • DescriptionCurrent Loop Calibrator, HART Communications, Standard Accuracy
  • Warranty3 Years
Reviews
Q&A