Adam Equipment LPB 623i Luna Precision Balance,620g Capacity x 0.001g Readability, Internal Calibration

Representative image only.

Adam Equipment LPB 623i Luna Precision Balance,620g Capacity x 0.001g Readability, Internal Calibration

Adam Equipment | Mfr: LPB 623I| Item: 1112476

Color-coded navigation buttons facilitate quick recognition

$2,873.11CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,873.11CAD / Each

Buy It Together

Current Item

Adam Equipment LPB 623i Luna Precision Balance,620g Capacity x 0.001g Readability,  Internal  Calibration
Adam Equipment LPB 623i Luna Precision Balance,620g Capacity x 0.001g Readability, Internal Calibration
1112476

$2,873.11CAD / Each
+ + + =
Total Price 6323.06 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

AC adapter for 100–240 VAC, 50/60 Hz input voltage.

Key Features

  • Level indicator and adjustable feet ensure proper balance setup
  • Sealed keypad protects against dirt and spills
  • USB and RS-232 interfaces provide fast communication with computer/printer
  • Multilingual display permits use in various regions
  • Selectable digital filtering for animal/dynamic weighing
  • Security slot for optional Kensington-type lock and cable to prevent theft
  • Auto power-off saves energy
  • Capacity of 80 g
  • Internal calibration
  • 5 year warranty

More About this Item

Designed with an array of features and functions, the Luna precision toploading balances accommodate most lab applications to provide faster, more accurate readings. Functions include weighing, parts counting, percentage weighing, dynamic/animal weighing, density determination, checkweighing, and net total weighing. A backlit LCD with 24-mm digits in blue on a black background makes it is easy for you to read in any lighting conditions. Simple to operate, the navigation buttons are color-coded allowing you to perform functions with minimal training.

USB and RS-232 interfaces facilitate data collection and transmission to any computer or printer. GLP printouts are available with time, date and other essential information. Constructed of ABS plastic with a rugged 304 stainless steel pan, these balances are easy to clean and able to withstand demanding lab use. The balances offer a readability of 0.0001 g and can perform basic and detailed measuring tasks.

5 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (mg)620000
  • Capacity (g)620
  • Readability (mg)1
  • Readability (g)0.001
  • Repeatability (mg)2
  • Repeatability (g)0.002
  • Linearity (mg)4
  • Linearity (g)0.004
  • Weighing Unitsmg, g, ct, GN, dr, ozt, dwt, mm, tl.T, tl.H, tl.S, T, custom unit
  • Calibration TypeInternal or External
  • LanguagesEnglish, French, German, Spanish, Italian, Chinese, Portuguese
  • OutputRS-232 / USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • Power (VAC)100 to 240
  • Height (in)8 19/32
  • Length (InchShort)14 45/64
  • Width (in)8 51/64
  • Depth (in)14 45/64
  • Pan Diameter (in)4 45/64
  • Display Height (in)29/32
  • Chamber Height (in)4 1/2
  • Chamber Width (in)7 19/32
  • DescriptionLuna Precision Balance,620g Capacity x 0.001g Readability, Internal Calibration
  • Warranty5 Years
Reviews
Q&A