Adam Equipment Industrial Scale with Column, 440 lb / 200 kg x 0.1 lb / 50 g, 115V

Representative image only.

Adam Equipment Industrial Scale with Column, 440 lb / 200 kg x 0.1 lb / 50 g, 115V

Adam Equipment | Mfr: CPWPLUS 200P| Item: 1112049

These versatile scales are ideal for a wide variety of weighing tasks

$626.19CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$626.19CAD / Each

Buy It Together

Current Item

Adam Equipment Industrial Scale with Column, 440 lb / 200 kg x 0.1 lb / 50 g, 115V
Adam Equipment Industrial Scale with Column, 440 lb / 200 kg x 0.1 lb / 50 g, 115V
1112049

$626.19CAD / Each
+
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

$456.75CAD / Each
+ =
Total Price 1387.20 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • Battery and AC operation
  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • Color-coded keypads with backlit display provide simple and quick operation
  • Steel base offers stability for weighing tasks
  • Removable stainless steel platform for easy cleaning
  • RS-232 interface
  • Pillar-mounted display
  • 3 year warranty
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP54 RatedUL Listed.
Specifications
  • Capacity (kg)200
  • Capacity (lbs)440
  • Repeatability (g)50
  • Linearity (g)100
  • Weighing Unitskg, lb, lb:oz, oz
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 x Alkaline
  • Power (VAC)100 to 240;115
  • Length (InchShort)14
  • Height (in)19 51/64
  • Width (in)11 51/64
  • Pan Length (in)11 51/64
  • Pan Width (in)11 51/64
  • Display Height (in)29/32
  • Readability (kg)1/20
  • DescriptionIndustrial Scale with Column, 440 lb / 200 kg x 0.1 lb / 50 g, 115V
  • Warranty3 Years
Reviews
Q&A