Adam Equipment GBC 130a Bench 130lb/60kg Capacity, 0.005Lb/2g Readability, 115V

Representative image only.

Adam Equipment GBC 130a Bench 130lb/60kg Capacity, 0.005Lb/2g Readability, 115V

Adam Equipment | Mfr: GBC 130A -115V| Item: 1181026

Fully featured counting scale includes a numeric keypad for easy unit weight and sample quantity entry

$1,628.10CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,628.10CAD / Each

Buy It Together

Current Item

Adam Equipment GBC 130a Bench 130lb/60kg Capacity, 0.005Lb/2g Readability, 115V
Adam Equipment GBC 130a Bench 130lb/60kg Capacity, 0.005Lb/2g Readability, 115V
1181026

$1,628.10CAD / Each
+ +
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

$456.75CAD / Each
=
Total Price 2389.11 ADD 3 ITEMS TO CART
Product Description

Includes

Internal rechargeable battery pack and AC adapter.

Key Features

  • Date and time
  • Selectable multi-language text for printing
  • Preset counting to a value
  • Large backlit LCD display
  • Overload protection
  • Non-slip adjustable levelling feet
  • Large stainless steel platform
  • Pillar mounted
  • Full color coded keypad with numeric entry
  • Precision load cell technology
  • Simple user-friendly operation
  • Splashproof to protect from accidental spills
  • Easy access to the rechargeable battery
  • RS-232 bi-directional interface
  • External calibration
  • Auto sleep / power down function to save battery life
  • Low battery indication
  • Grade 304 stainless steel pan
  • 5 year warranty

More About this Item

The bright large backlit display shows unit weight, total weight, and number of pieces. A grade 304 stainless steel top pan with mild steel base and pillar mounted ABS plastic indicator make the GBC a durable industrial floor counting scale.

5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (kg)60
  • Capacity (lbs)130
  • Readability (g)2
  • Repeatability (g)4
  • Linearity (g)4
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • LanguagesEnglish
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)115
  • Height (in)33 29/32
  • Width (in)15 45/64
  • Depth (in)24 2/5
  • Platform Length (in)11 51/64
  • Platform Width (in)15 45/64
  • DescriptionBench 130lb/60kg Capacity, 0.005Lb/2g Readability, 115V
  • Warranty5 Years
Reviews
Q&A