Adam Equipment CPWPLUS6-115V Industrial Scale, 6kg x 2g, 115 V

Representative image only.

Adam Equipment CPWPLUS6-115V Industrial Scale, 6kg x 2g, 115 V

Adam Equipment | Mfr: CPWPLUS 6| Item: 1190108

These versatile scales with remote mount display are ideal for a wide variety of weighing tasks

$375.71CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$375.71CAD / Each

Buy It Together

Current Item

Adam Equipment CPWPLUS6-115V Industrial Scale, 6kg x 2g, 115 V
Adam Equipment CPWPLUS6-115V Industrial Scale, 6kg x 2g, 115 V
1190108

$375.71CAD / Each
+ + =
Total Price 827.31 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • Battery and AC operation
  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • 3-year manufacturer's warranty
  • Color-coded keypads with backlit display provide simple and quick operation
  • Steel base offers stability for weighing tasks
  • Removable stainless steel platform for easy cleaning
  • RS-232 interface
  • Remote-mounted display

More About this Item

CPW Plus industrial scales from Adam Equipment provide accuracy and dependability when all you need is a weight. These durable, professional industrial scales feature a separate weight display, which is supplied with a bracket so that it can be mounted on a wall or benchtop. The weight display can be wiped down to keep clean, and the grade 304 stainless steel weighing pan can also be removed for cleaning. Use the RS-232 output to connect the weighing scale to Adam Equipment’s ATP2 Thermal Printer.

The 300x300mm base is suitable for weighing parcels, packages and other small to medium-sized items, and can be placed on a benchtop or on the floor.

All CPW Plus industrial scales come with a 3-year manufacturer’s warranty.

3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP54 RatedUL Listed.
Specifications
  • Capacity (kg)6
  • Capacity (lbs)13
  • Repeatability (g)2
  • Linearity (g)4
  • Weighing Unitskg, lb, lb:oz, oz
  • Calibration TypeExternal
  • OutputRS-232
  • Stabilization Time (Sec)2
  • Low Battery IndicatorYes
  • Battery6 x Alkaline
  • Power (VAC)100 to 240;115
  • Height (in)2
  • Length (InchShort)11 51/64
  • Width (in)11 51/64
  • Pan Length (in)11 51/64
  • Pan Width (in)11 51/64
  • Display Height (in)29/32
  • Readability (kg)1/500
  • DescriptionIndustrial Scale, 6kg x 2g, 115 V
  • Warranty3 Years
Reviews
Q&A