Adam Equipment CPWPLUS 35P Industrial Scale, 75Lb/35kg Capacity and 0.02Lb/10g Readability 230V

Representative image only.

Adam Equipment CPWPLUS 35P Industrial Scale, 75Lb/35kg Capacity and 0.02Lb/10g Readability 230V

Adam Equipment | Mfr: CPWPLUS 35P-230V| Item: 1112043

These versatile scales are ideal for a wide variety of weighing tasks

$574.62CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$574.62CAD / Each

Buy It Together

Current Item

Adam Equipment CPWPLUS 35P Industrial Scale, 75Lb/35kg Capacity and 0.02Lb/10g Readability 230V
Adam Equipment CPWPLUS 35P Industrial Scale, 75Lb/35kg Capacity and 0.02Lb/10g Readability 230V
1112043

$574.62CAD / Each
+
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

$456.75CAD / Each
+ =
Total Price 1335.63 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • Battery and AC operation
  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • Color-coded keypads with backlit display provide simple and quick operation
  • Steel base offers stability for weighing tasks
  • Removable stainless steel platform for easy cleaning
  • RS-232 interface
  • Pillar-mounted display
  • 3 year warranty
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP54 RatedUL Listed.
Specifications
  • Capacity (kg)35
  • Capacity (lbs)75
  • Readability (g)10
  • Linearity (g)20
  • Weighing Unitslb, kg, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 x AA (not included)
  • Power (VAC)230
  • DescriptionIndustrial Scale, 75Lb/35kg Capacity and 0.02Lb/10g Readability 230V
  • Warranty3 Years
Reviews
Q&A