Adam Equipment CPWPLUS 150P Industrial Scale with Column, 330lb/150kg x 0.1Lb/50G, 230V

Representative image only.

Adam Equipment CPWPLUS 150P Industrial Scale with Column, 330lb/150kg x 0.1Lb/50G, 230V

Adam Equipment | Mfr: CPWPLUS 150P-230V| Item: 1112048

These versatile scales are ideal for a wide variety of weighing tasks

$589.36CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$589.36CAD / Each

Buy It Together

Current Item

Adam Equipment CPWPLUS 150P Industrial Scale with Column, 330lb/150kg x 0.1Lb/50G, 230V
Adam Equipment CPWPLUS 150P Industrial Scale with Column, 330lb/150kg x 0.1Lb/50G, 230V
1112048

$589.36CAD / Each
+
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

$456.75CAD / Each
+ =
Total Price 1350.37 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • Battery and AC operation
  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • Color-coded keypads with backlit display provide simple and quick operation
  • Steel base offers stability for weighing tasks
  • Removable stainless steel platform for easy cleaning
  • RS-232 interface
  • Pillar-mounted display
  • 3 year warranty
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP54 RatedUL Listed.
Specifications
  • Capacity (kg)150
  • Capacity (lbs)330
  • Readability (g)50
  • Linearity (g)100
  • Weighing Unitslb, kg, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 AA (not included)
  • Power (VAC)230
  • DescriptionIndustrial Scale with Column, 330lb/150kg x 0.1Lb/50G, 230V
  • Warranty3 Years
Reviews
Q&A