Adam Equipment CDT 16-150 Cruiser Dual Counting Scale, 35lb / 16kg with 330lb / 150kg Remote Platform

Representative image only.

Adam Equipment CDT 16-150 Cruiser Dual Counting Scale, 35lb / 16kg with 330lb / 150kg Remote Platform

Adam Equipment | Mfr: CDT 16-150| Item: 5500105

Automatically refines piece weight for greater accuracy

$2,070.11CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,070.11CAD / Each

Buy It Together

Current Item

Adam Equipment CDT 16-150 Cruiser Dual Counting Scale, 35lb / 16kg with 330lb / 150kg Remote Platform
Adam Equipment CDT 16-150 Cruiser Dual Counting Scale, 35lb / 16kg with 330lb / 150kg Remote Platform
5500105

$2,070.11CAD / Each
+
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

$456.75CAD / Each
+ =
Total Price 2831.12 ADD 3 ITEMS TO CART
Product Description

Includes

Remote platform, cable to connect scale to remote platform, internal rechargeable battery, universal power supply, and US and European plug adapters.

Key Features

  • Ideal for fast, accurate bulk counting
  • View weight, unit weight, and count all at once on three backlit LCDs
  • Color-coded keys provide quick recognition of often used buttons
  • Store up to 100 items for frequently used parts
  • Internal counting resolution of 1:600,000 ensures precise results
  • RS-232 and optional USB outputs for communicating with a computer and printer
  • Stainless steel pan and solid ABS housing offers excellent durability
  • External calibration feature ensures accurate measurements
  • Internal rechargeable battery allows operation almost anywhere
  • 35 lb / 16 kg capacity scale includes a 330 lb / 150 kg capacity remote platform
  • 70"L cable
  • 5 year warranty

More About this Item

Quickly and accurately count items with Cruiser® CDT dual counting scales. Scales can be used as a stand-alone unit or with a remote platform that can handle bulk parts with larger capacity. Scales without remote platform can be easily connected to a platform at a later time.

Weighing modes include parts counting, check counting, and net total weighing. Preset tare function and count preset (or check weighing) feature help speed repetitive weighing process. Use the product look up (PLU) feature to store descriptions, unit weights, and tare weights for up to 100 commonly used items. Simply enter the PLU number for the item to recall the data. Send data to a printer or computer using the RS-232 interface; optional USB interface simplifies data communication.

Easily measure bulk parts with larger capacities using the remote platform while still utilizing all the features of the CDT counting scales. The remote platform handles up to 330 lb with 0.02 lb readability (150 kg x 0.01 kg). Stainless steel platform and die-cast aluminum base offer excellent durability—ideal for shipping and receiving, batching items for processing, and stock and warehouse auditing. Overload protection feature protects internal components from damage.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)16000
  • Capacity (kg)16
  • Capacity (lbs)35
  • Capacity Dual Range35lb-330lb / 16kg-150kg
  • Readability Dual Range0.001lb-0.02lb / 0.5g-10g
  • Weighing Unitskg, g, lb
  • Calibration TypeExternal
  • OutputRS-232 / Optional USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffNo
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)115 / 220;100 to 240
  • Length (InchShort)14
  • Height (in)4 45/64
  • Width (in)12 2/5
  • Depth (in)15
  • Pan Length (in)11 51/64
  • Pan Width (in)8 19/64
  • Platform Length (in)19 11/16
  • Platform Width (in)15 3/4
  • Display Height (in)19/32
  • DescriptionCruiser Dual Counting Scale, 35lb / 16kg with 330lb / 150kg Remote Platform
  • Warranty3 Years
Reviews
Q&A