Adam Equipment CBX 6000 Compact Balance, 6000g x 1.0g Readability, External Calibration w/Rechargeable Battery

Representative image only.

Adam Equipment CBX 6000 Compact Balance, 6000g x 1.0g Readability, External Calibration w/Rechargeable Battery

Adam Equipment | Mfr: CBX 6000| Item: 1117102

Easy keypad calibration ensures accurate weighing every time

$302.04CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$302.04CAD / Each

Buy It Together

Current Item

Adam Equipment CBX 6000 Compact Balance, 6000g x 1.0g Readability, External Calibration w/Rechargeable Battery
Adam Equipment CBX 6000 Compact Balance, 6000g x 1.0g Readability, External Calibration w/Rechargeable Battery
1117102

$302.04CAD / Each
+ =
Total Price 606.30 ADD 2 ITEMS TO CART
Product Description

Includes

Rechargeable battery, USB charging cord, and power adapter.

Key Features

  • Backlit LCD visible in any lighting conditions
  • Simple key operation allows for easy setup and operation
  • Large stainless steel pan makes for easy cleaning
  • Level indicator and adjustable feet ensure proper balance setup
  • Auto power-off conserves battery life
  • 2 year warranty

More About this Item

The CBX portable balances offer a bright backlit display with 18 mm high digits, allowing you to operate in any degree of light. The 304-grade stainless steel top pan offers protection against most materials and liquids, and is easy to clean. With easy calibration through the keypad, the balances consistently ensure correct and accurate weighing of samples.
The balances come with a standard internal rechargeable battery which can last up to 216 hours. Low-battery indicator alerts you when you need to recharge the battery. A power adapter (included) can also be used to operate the balance. Solid ABS plastic housing is durable for most industrial and laboratory use. Additional features include parts counting with present sample sizes, tart/zero key, and overload indicator.

2 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)6000
  • Capacity (lbs)13.2
  • Readability (g)1
  • Repeatability (g)2
  • Linearity (g)3
  • Weighing Unitsg, N, lb, oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryLithium ion
  • Power (VAC)100 to 240
  • Length (InchShort)8 29/32
  • Height (in)2 2/5
  • Width (in)6 1/10
  • Depth (in)8 29/32
  • Pan Length (in)5 51/64
  • Pan Width (in)5 51/64
  • Display Height (in)45/64
  • DescriptionCompact Balance, 6000g x 1.0g Readability, External Calibration w/Rechargeable Battery
  • Warranty2 Years
Reviews
Q&A