Adam Equipment CB 3000 Compact Balance, 3000g with 1g Readability

Representative image only.

Adam Equipment CB 3000 Compact Balance, 3000g with 1g Readability

Adam Equipment | Mfr: CB 3000| Item: 1171008

Compact portable and easy to use.

$235.74CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$235.74CAD / Each

Buy It Together

Current Item

Adam Equipment CB 3000 Compact Balance, 3000g with 1g Readability
Adam Equipment CB 3000 Compact Balance, 3000g with 1g Readability
1171008

$235.74CAD / Each
+ + =
Total Price 1043.53 ADD 3 ITEMS TO CART
Product Description

Includes

AA batteries and AC power adapter (cUL listed).

Key Features

  • Portable with battery power
  • Stainless steel pan
  • Read out in g, oz and lb
  • 2 year warranty

More About this Item

Unrivaled in capacity and readability among its peers, the CB compact balance boasts a combination of value and durability. The classic design and easy-to-clean features make the CB a winning choice for classroom use, food portioning and weighing small quantities in most settings.

The CB balance comes in three models with 500g, 1000g and 3000g capacities with corresponding readabilities of 0.1g, 0.1g and 1g. Its compact size makes it easy to store and transport, and built-in battery operation means you can use it anywhere. A large high-contrast display is easily visible from a distance. The ample, grade 304 stainless steel pan and solid ABS housing make the CB durable and easy to clean.

The CB weighs in grams, ounces and pounds. The sealed keypad keeps internal electronics safe from dirt and spills, while overload protection helps prevent damage to internal components. All CB scales can be powered with AA batteries or an optional power adapter (cUL approved), while an auto power-off feature helps to conserve energy.

Two year warrantyConformite Europeenne
Specifications
  • Capacity (g)3000
  • Capacity (lbs)6.6
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)3
  • Weighing Unitsg, lb, oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery2 x Alkaline
  • Power (VAC)100 to 240
  • Length (InchShort)8 1/10
  • Height (in)1 51/64
  • Width (in)6 19/64
  • Depth (in)8 1/10
  • Pan Diameter (in)5 1/10
  • Display Height (in)1/2
  • DescriptionCompact Balance, 3000g with 1g Readability
  • Warranty3 Years
Reviews
Q&A