Adam Equipment BKT16a Industrial Bench Scale with Built-In Label Printer, 16lb/8kg, 11.8" x 15.7" Platform

Representative image only.

Adam Equipment BKT16a Industrial Bench Scale with Built-In Label Printer, 16lb/8kg, 11.8" x 15.7" Platform

Adam Equipment | Mfr: BKT 16A| Item: 1113000

Get precise weights, input data easily and create custom labels

$2,129.05CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,129.05CAD / Each

Buy It Together

Current Item

Adam Equipment BKT16a Industrial Bench Scale with Built-In Label Printer, 16lb/8kg, 11.8" x 15.7" Platform
Adam Equipment BKT16a Industrial Bench Scale with Built-In Label Printer, 16lb/8kg, 11.8" x 15.7" Platform
1113000

$2,129.05CAD / Each
+ + =
Total Price 2492.25 ADD 3 ITEMS TO CART
Product Description

Includes

12 VDC power adapter and internal rechargeable battery.

Key Features

  • Ideal for manufacturing, shipping and receiving, packing and distribution warehouses
  • AE 503 indicator prints labels with pictures, logos, bar codes and QR codes
  • Level guide and adjustable feet ensure proper setup and optimum results
  • Enter data easily with color-coded keys
  • Capacity ranges up to 1320 lb (600 kg) across various models
  • Maximum capacity of 16 lb with 0.0002 lb readability
  • 2 year warranty

More About this Item

Rugged construction well-suits industrial use, including weighing, parts counting, percentage weighing, checkweighing, animal weighing, dynamic weighing, averaging and other applications. Checkweighing features an audible alarm. Zero-tracking ensures the display returns to zero reading.

The easily visible backlit LCD displays 34-mm high digits, and the light adjusts per user preferences (always on, always off or on only when weighing). Included rechargeable battery aids convenience of placement and use; programmable auto power-off saves energy.

Printer supports multiple languages as it produces 50 mm-wide labels that can include bar codes, QR codes, pictures and custom logos. RS-232 interface lets users export data to computers and external printers.

Two year warrantyConformite Europeenne
Specifications
  • Capacity (g)8000
  • Capacity (kg)8
  • Capacity (lbs)16
  • Readability (g)0.2
  • Repeatability (g)0.2
  • Linearity (g)0.4
  • Weighing Unitsg, kg, ct, lb, oz, dr, mm, T, tonne
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Height (in)26 51/64
  • Length (InchShort)20 1/10
  • Width (in)11 51/64
  • Depth (in)20 1/2
  • Pan Length (in)15 45/64
  • Pan Width (in)11 51/64
  • Platform Length (in)11 3/4
  • Platform Width (in)15 3/4
  • Display Height (in)1 19/64
  • DescriptionIndustrial Bench Scale with Built-In Label Printer, 16lb/8kg, 11.8" x 15.7" Platform
  • Warranty3 Years
Reviews
Q&A