Adam Equipment BKT 260A Industrial Bench Scale with Built-In Label Printer, 260lb/120kg, 11.8" x 15.7" Platform

Representative image only.

Adam Equipment BKT 260A Industrial Bench Scale with Built-In Label Printer, 260lb/120kg, 11.8" x 15.7" Platform

Adam Equipment | Mfr: BKT 260A| Item: 1113004

Get precise weights, input data easily and create custom labels

$2,092.21CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,092.21CAD / Each

Buy It Together

Current Item

Adam Equipment BKT 260A Industrial Bench Scale with Built-In Label Printer, 260lb/120kg, 11.8" x 15.7" Platform
Adam Equipment BKT 260A Industrial Bench Scale with Built-In Label Printer, 260lb/120kg, 11.8" x 15.7" Platform
1113004

$2,092.21CAD / Each
+ + =
Total Price 2455.41 ADD 3 ITEMS TO CART
Product Description

Includes

16 VDC power adapter and internal rechargeable battery.

Key Features

  • Ideal for manufacturing, shipping and receiving, packing and distribution warehouses
  • AE 503 indicator prints labels with pictures, logos, bar codes and QR codes
  • Level guide and adjustable feet ensure proper setup and optimum results
  • Enter data easily with color-coded keys
  • Capacity ranges up to 1320 lb (600 kg) across various models
  • Maximum capacity of 260 lb with 0.01 lb readability
  • 2 year warranty

More About this Item

Rugged construction well-suits industrial use, including weighing, parts counting, percentage weighing, checkweighing, animal weighing, dynamic weighing, averaging and other applications. Checkweighing features an audible alarm. Zero-tracking ensures the display returns to zero reading.

The easily visible backlit LCD displays 34-mm high digits, and the light adjusts per user preferences (always on, always off or on only when weighing). Included rechargeable battery aids convenience of placement and use; programmable auto power-off saves energy.

Printer supports multiple languages as it produces 50 mm-wide labels that can include bar codes, QR codes, pictures and custom logos. RS-232 interface lets users export data to computers and external printers.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)120000
  • Capacity (kg)120
  • Capacity (lbs)260
  • Readability (g)5
  • Repeatability (g)10
  • Linearity (g)10
  • Weighing Unitsg, kg, ct, lb, oz, dr, mm, T, tonne
  • Calibration TypeExternal calibration
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Length (InchShort)20 1/10
  • Height (in)26 51/64
  • Width (in)11 51/64
  • Depth (in)20 1/2
  • Pan Length (in)15 45/64
  • Pan Width (in)11 51/64
  • Platform Length (in)11 3/4
  • Platform Width (in)15 3/4
  • Display Height (in)1 19/64
  • Readability (kg)1/200
  • DescriptionIndustrial Bench Scale with Built-In Label Printer, 260lb/120kg, 11.8" x 15.7" Platform
  • Warranty3 Years
Reviews
Q&A