Adam Equipment AE 503 Industrial Scale Indicator With Built-in Printer

Representative image only.

Adam Equipment AE 503 Industrial Scale Indicator With Built-in Printer

Adam Equipment | Mfr: AE 503| Item: UZ-11119-57

Fast and simple checkweighing with audible alarms

$1,119.78CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,119.78CAD / Each

Buy It Together

Current Item

Adam Equipment AE 503 Industrial Scale Indicator With Built-in Printer
Adam Equipment AE 503 Industrial Scale Indicator With Built-in Printer
1111957

$1,119.78CAD / Each
+ + =
Total Price 1482.98 ADD 3 ITEMS TO CART
Product Description

Includes

Rechargeable battery and AC adapter.

Key Features

  • Built-in printer prints customized labels
  • ABS housing withstands demanding industrial settings
  • Color-coded keys provide quick recognition of frequently used functions
  • Bidirectional RS-232 interface offers quick connection to computers and printers
  • External calibration allows for verification and adjustment with weights
  • Programmable auto power-off saves energy
  • Mount on pole for optimum visibility
  • 1 year warranty

More About this Item

These industrial scale indicators with a built-in printer allow you to print weight, QR codes, bar codes, and labels in numerous languages. Designed of solid ABS plastic, the indicators can be set to verify counts to 60,000 divisions. The large backlit LCD features 1 3/8” (34 mm) high digits for easy viewing under any lighting condition.

A built-in rechargeable battery with low battery indicator provides up to 200 hours of operation. Other features include visual weight limit indicators, automatic zero tracking, taring, audible alarm for checkweighing, real-time clock, and accumulation function that stores and recalls individual weights or counts. Hardware is included to mount the unit on a pole for added convenience.

Functions include weighing, check weighing, parts counting, animal weighing, and percent weighing.

1 Year WarrantyConformite Europeenne
Specifications
  • Weighing Unitsg, kg, lb, oz, ct, dr, mm, T, tonne
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Length (InchShort)4 29/32
  • Height (in)6 45/64
  • Width (in)11 51/64
  • Depth (in)6 3/4
  • Display Height (in)1 19/64
  • DescriptionIndustrial Scale Indicator With Built-in Printer
  • Warranty3 Years
Reviews
Q&A