Adam Equipment AE 403a Stainless Steel Washdown Industrial Scale Indicator

Representative image only.

Adam Equipment AE 403a Stainless Steel Washdown Industrial Scale Indicator

Adam Equipment | Mfr: AE 403A| Item: 1111956

Fast and simple checkweighing with audible alarms

$803.00CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$803.00CAD / Each

Buy It Together

Current Item

Adam Equipment AE 403a Stainless Steel Washdown Industrial Scale Indicator
Adam Equipment AE 403a Stainless Steel Washdown Industrial Scale Indicator
1111956

$803.00CAD / Each
+ +
Adam Equipment RS-232 Cable for Scale Indicator
1171033

$58.94CAD / Each
=
Total Price 1166.20 ADD 3 ITEMS TO CART
Product Description

Includes

Wall mount bracket, hardware, rechargeable battery, and power adapter.

Key Features

  • IP67-rated for protection against water and dust
  • Stainless steel housing protects internal components in harsh environments
  • Color-coded keys provide quick recognition of frequently used functions
  • Bidirectional RS-232 interface offers quick connection to computers and printers
  • External calibration allows for verification and adjustment with weights
  • Programmable auto power-off saves energy
  • Mount on wall or vertical surface for optimum visibility
  • 1 year warranty

More About this Item

The AE 403 industrial scale indicator is constructed of rugged 304 stainless steel and is IP67-rated for protection against dust and water, making it ideal for the most demanding industrial environments. The large backlit LCD features 1 5/8” (40 mm) high digits for easy viewing under any lighting condition. Checkweighing is fast and easy, as the display changes color when the weight is over, under, or within limits. A capacity tracker on the display easily monitors overloads.

Built-in rechargeable battery with low battery indicator provides up to 200 hours of operation. Other features include visual weight limit indicators, automatic zero tracking, taring, audible alarm for checkweighing, real-time clock, hold/peak function, accumulation function that stores and recalls individual weights or counts, and selectable digital filtering to minimize vibration. Functions include weighing, check weighing, parts counting, animal weighing, and percent weighing. A wall mount bracket and hardware allow you to place the indicator where it best suits your needs.

1 Year WarrantyConformite EuropeenneIP 67
Specifications
  • Weighing Unitsg, kg, lb, lb:oz, oz, N
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Length (InchShort)5 45/64
  • Height (in)3 45/64
  • Width (in)9 2/5
  • Depth (in)5 3/4
  • Display Height (in)1 19/32
  • DescriptionStainless Steel Washdown Industrial Scale Indicator
  • Warranty3 Years
Reviews
Q&A