Adam Equipment ABW 8S Aqua Stainless Steel Washdown Scale, 18lb / 8kg x 0.001lb / 0.5g

Representative image only.

Adam Equipment ABW 8S Aqua Stainless Steel Washdown Scale, 18lb / 8kg x 0.001lb / 0.5g

Adam Equipment | Mfr: ABW 8S| Item: 5500117

IP68 rated— designed to withstand harsh working environments

$913.50CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$913.50CAD / Each

Buy It Together

Current Item

Adam Equipment ABW 8S Aqua Stainless Steel Washdown Scale, 18lb / 8kg x 0.001lb / 0.5g
Adam Equipment ABW 8S Aqua Stainless Steel Washdown Scale, 18lb / 8kg x 0.001lb / 0.5g
5500117

$913.50CAD / Each
+ + =
Total Price 2278.60 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Internal rechargeable battery, universal power supply, and US and European plug adapters.

Key Features

  • Sealed membrane keypad protects against dirt and spills
  • 304 SS casing and pan offer easy cleaning and durability
  • Weighing modes include parts counting, percentage weighing, and check weighing
  • Overload protection prevents damage to internal components
  • Dual LED displays—located in the front and rear of balance
  • Fast stabilization time of 1 second
  • Internal rechargeable battery for operation anywhere
  • 18 lb/ 8 kg capacity
  • 3 year warranty

More About this Item

The Aqua stainless steel waterproof scales with IP68 rating are ideal for use in messy and dusty environments. The 304 stainless steel housing with removable pan and sealed keypad can be hosed down for a quick clean up. The bright dual LED displays located in the front and rear of the scale allow multiple users to use the same scale.

Check weighing is fast and simple with built-in LED indicators that clearly tell you if the load is under, over, or within acceptable limits. The parts counting optimization feature automatically refines piece weight as parts are added. External calibration feature ensures accurate measurements. Use the balance almost anywhere—a rechargeable battery lasts up to 80 hours of operation. Auto power-off conserves battery life. Heavy-duty rubber feet ensure stability of unit.

All Aqua ABW-S Stainless Steel Waterproof Scales are covered by a 3-year manufacturer’s warranty.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)8000
  • Capacity (kg)8
  • Capacity (lbs)18
  • Readability (g)0.5
  • Repeatability (g)1
  • Linearity (g)1
  • Weighing Unitsg, kg, oz, lb, lb:oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240;115 / 220
  • Height (in)3 29/32
  • Length (InchShort)11 1/2
  • Width (in)9 51/64
  • Depth (in)11 7/16
  • Pan Length (in)9 19/32
  • Pan Width (in)7 1/10
  • Display Height (in)51/64
  • DescriptionAqua Stainless Steel Washdown Scale, 18lb / 8kg x 0.001lb / 0.5g
  • Warranty3 Years
Reviews
Q&A