Adam Equipment ABW 8 Aqua Washdown Scales, 18lb/8kg x 0.002lb / 1g

Representative image only.

Adam Equipment ABW 8 Aqua Washdown Scales, 18lb/8kg x 0.002lb / 1g

Adam Equipment | Mfr: ABW 8| Item: 2000486

Designed to withstand harsh working environments

$736.70CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$736.70CAD / Each

Buy It Together

Current Item

Adam Equipment ABW 8 Aqua Washdown Scales, 18lb/8kg x 0.002lb / 1g
Adam Equipment ABW 8 Aqua Washdown Scales, 18lb/8kg x 0.002lb / 1g
2000486

$736.70CAD / Each
+ + =
Total Price 1077.79 ADD 3 ITEMS TO CART
Product Description

Includes

Rechargeable battery and AC adapter.

Key Features

  • IP67 rated against water and dust
  • Sealed membrane keypad protects against dirt and spills
  • Overload protection prevents damage to internal components
  • Heavy-duty rubber feet ensure stability of unit
  • Auto power-off conserves battery life
  • 3 year warranty

More About this Item

The Aqua washdown scales are IP67 rated with a durable solid ABS housing and a removable stainless-steel weighing pan ideal for food production, catering, and industrial environments. Dual displays, one front facing and one rear facing, offer enhanced visibility. Check weighing is fast and simple with built-in LED indicators that clearly tell you if the load is under, over, and within acceptable limits. The parts counting optimization feature automatically refines piece weight as parts are added. Power is supplied by AC adapter or rechargeable battery.

IP 673 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)8000
  • Capacity (kg)8
  • Capacity (lbs)18
  • Readability (g)1
  • Repeatability (g)2
  • Linearity (g)2
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Length (InchShort)11 2/5
  • Height (in)4 1/10
  • Width (in)10
  • Depth (in)11 2/5
  • Pan Length (in)9 19/32
  • Pan Width (in)7 1/10
  • Display Height (in)51/64
  • Readability (kg)1/1000
  • DescriptionAqua Washdown Scales, 18lb/8kg x 0.002lb / 1g
  • Warranty3 Years
Reviews
Q&A