Absorptive Silencer for Compressors or Vacuum Pumps, 42 SCFM

Representative image only.

Absorptive Silencer for Compressors or Vacuum Pumps, 42 SCFM

| Item: 7916270

Air intake and discharge filter silencers offer minimal pressure drop

$234.64CAD / Each

$234.64CAD / Each
Product Description

Key Features

  • Layered sound-absorbent media
  • Minimal pressure drop because it does not rely on internal baffles, tubes or other restrictive devices
  • Reduces high frequency noise to 30 dB
  • Inlet or discharge silencing applications with maximum temperature of 212°F (100°C)
  • Durable in-line carbon steel construction with baked-enamel finish
  • 1 month warranty

More About this Item

Ideal for:
Small air compressors
Centrifugal blowers
Regenerative blowers
Vacuum pumps and systems

1 Month Warranty
Specifications
  • Free Air Capacity (CFM)42
  • Wetted PartsCarbon Steel Construction with Baked-Enamel Finish
  • Thread Size1" NPT(F) Inlet/Outlet
  • Max Temperature (° C)100
  • Max Temperature (° F)212
  • Length (in)12
  • Length (cm)30.5
  • DescriptionAbsorptive Silencer for Compressors or Vacuum Pumps, 42 SCFM; 12" L x 2.5" dia
  • Warranty1 month
Reviews
Q&A