Abbeon AB-167 Humidity Dial Indicator with Black Face and Brass Case

Representative image only.

Abbeon AB-167 Humidity Dial Indicator with Black Face and Brass Case

Abbeon | Mfr: AB-167| Item: 3780459

This accurate and durable dial indicates the complete range of 0 to 100% relative humidity

$797.10CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$797.10CAD / Each

Buy It Together

Current Item

Abbeon AB-167 Humidity Dial Indicator with Black Face and Brass Case
Abbeon AB-167 Humidity Dial Indicator with Black Face and Brass Case
3780459

$797.10CAD / Each
+ + =
Total Price 1774.32 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Gleaming finish
  • Overall diameter 6"
  • 5" Dial
  • Case drilled for wall mounting
  • Black with white numbers and letters for easy reading
  • Manufactured and tested under ISO-9001
  • 1 year warranty

More About this Item

Each instrument has been tested for accuracy at 3 points on the scale for high, medium and low readings. The calibration and certification are done under ISO-9001 control. Housing is solid brass, polished and lacquered. The measurement of the temperature and relative humidity remains correct if the pressure goes up or down. This is confirmed for the pressure range of 600 to 1200 hPa (mbar) or 8.7 to 17.4 psi.

1 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH from 30 to 95%, + 1 scale division
  • Mounting TypeWall
  • DescriptionHumidity Dial Indicator with Black Face and Brass Case
  • Warranty1 year
Reviews
Q&A