A.I.E K300H Replacement Heating Elements for Heat Sealer, 12"; 115 V

Representative image only.

A.I.E K300H Replacement Heating Elements for Heat Sealer, 12"; 115 V

A.I.E | Mfr: K300H| Item: 0301880

Quickly and easily replace the heating element of your heat sealer

$52.01CAD / Each

$52.01CAD / Each
Product Description

Key Features

  • Compatible with 03018-10 A.I.E. heat sealer

More About this Item

Keep your sealer working at its best with these replacement elements. Choose the voltage that matches your heat sealer.

Specifications
  • Max Temperature (° F)750
  • Max Temperature (° C)399
  • Power (VAC)115
  • Seal Length (in)12
  • Seal Width (in)0.08
  • DescriptionReplacement Heating Elements for Heat Sealer, 12" , 115 V
Reviews
Q&A