A&D Weighing SK-5001WPF Washdown Digital Scale 5000g x 1g (Grams Only)

Representative image only.

A&D Weighing SK-5001WPF Washdown Digital Scale 5000g x 1g (Grams Only)

A&D Weighing | Mfr: SK-5001WPF| Item: 1111623

Portable and lightweight scale is ideal for pharmaceutical and food preparation/processing applications

$876.67CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$876.67CAD / Each

Buy It Together

Current Item

A&D Weighing SK-5001WPF Washdown Digital Scale 5000g x 1g (Grams Only)
A&D Weighing SK-5001WPF Washdown Digital Scale 5000g x 1g (Grams Only)
1111623

$876.67CAD / Each
+ +
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

$95.77CAD / Each
=
Total Price 1276.70 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Low-battery indicator with auto-power off preserves battery life
  • Waterproof IP65/NEMA 4 stainless steel body
  • 1 year warranty
1 Year WarrantyUL Listed.
Specifications
  • Capacity (g)5000
  • Capacity (kg)5
  • Readability (g)1
  • Repeatability (g)2
  • Linearity (g)4
  • Weighing Unitsg
  • Calibration TypeExternal
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 x D (not included)
  • Power (VAC)115
  • Height (in)5 3/4
  • Width (in)10 1/2
  • Depth (in)11
  • DescriptionWashdown Digital Scale 5000g x 1g (Grams Only)
  • Warranty1 Year
Reviews
Q&A