A&D Weighing SK-2000WPF Portable Washdown Scale, 2000g x 1g

Representative image only.

A&D Weighing SK-2000WPF Portable Washdown Scale, 2000g x 1g

A&D Weighing | Mfr: SK-2000WPF| Item: 1111402

Portable and lightweight scale is ideal for pharmaceutical and food preparation/processing applications

$854.57CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$854.57CAD / Each

Buy It Together

Current Item

A&D Weighing SK-2000WPF Portable Washdown Scale, 2000g x 1g
A&D Weighing SK-2000WPF Portable Washdown Scale, 2000g x 1g
1111402

$854.57CAD / Each
+
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

$95.77CAD / Each
+ =
Total Price 1254.60 ADD 3 ITEMS TO CART
Product Description

Includes

Main power cord.

Key Features

  • Low-battery indicator with auto-power off preserves battery life
  • Waterproof IP65/NEMA 4 stainless steel body
  • 2 year warranty
Two year warrantyISO9001 Certified Supplier
Specifications
  • Capacity (g)2000
  • Capacity (kg)2
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)2
  • Weighing Unitsg, kg, lb
  • Calibration TypeExternal
  • Battery6 D (not included)
  • Height (in)5 3/4
  • Width (in)10 1/2
  • Depth (in)11
  • DescriptionPortable Washdown Scale, 2000g x 1g
  • Warranty2 Years
Reviews
Q&A