A&D Weighing SJ-6000WPF Compact Washdown Scale, 13Lb x 0.0005Lb

Representative image only.

A&D Weighing SJ-6000WPF Compact Washdown Scale, 13Lb x 0.0005Lb

A&D Weighing | Mfr: SJ-6000WPF| Item: 1111599

Take-Away Check Weighing makes packing from a master container easy and accurate

$935.60CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$935.60CAD / Each

Buy It Together

Current Item

A&D Weighing SJ-6000WPF Compact Washdown Scale, 13Lb x 0.0005Lb
A&D Weighing SJ-6000WPF Compact Washdown Scale, 13Lb x 0.0005Lb
1111599

$935.60CAD / Each
+ =
Total Price 1239.86 ADD 2 ITEMS TO CART
Product Description

Includes

battery-cover screwdriver.

Key Features

  • IP67-rated for washdown environments, and submersible up to 3-ft for sink washing
  • 304 stainless steel pan easily removes for cleaning
  • Weighing sensor is sealed and isolated from the electronic components adding durability
  • Traffic light comparator uses red, green, and yellow LED lights and user selectable 3, 5, or 7-stage comparisons to make check weighing quick and precise
  • Tare functions up to full capacity, allowing use of any tare container
  • Automatic power-off feature prolongs battery life
  • 1 year warranty

More About this Item

Perfect for food preparation and processing, the delicate internal electronics are isolated from the harsh environment in a washdown submersible housing. Use any container you choose—tare functions up to the scale's full capacity.

The traffic light comparator's 3, 5, and 7-stage comparison function allows you to choose between greater precision and quicker response. Take-away check weighing feature increases flexibility, so you can place a master container on the scale and distribute to smaller containers—reducing costs and providing accurate portion control. With this feature, the scale automatically tares after every successful distribution from the master container.

1 Year WarrantyIP 67
Specifications
  • Capacity (g)6000
  • Capacity (kg)6
  • Capacity (lbs)13
  • Readability (g)0.2
  • Linearity (g)2
  • Weighing Unitsg, kg, lb, oz, ozt, lb:oz, tl, t, pcs, N
  • Calibration TypeExternal
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 D (not included)
  • Height (in)5 51/64
  • Width (in)9 19/64
  • Depth (in)10 1/5
  • DescriptionCompact Washdown Scale, 13Lb x 0.0005Lb
  • Warranty1 Year
Reviews
Q&A