A&D Weighing SJ-30KHSF Digital Portion Scale, 66Lb x 0.05Lb

Representative image only.

A&D Weighing SJ-30KHSF Digital Portion Scale, 66Lb x 0.05Lb

A&D Weighing | Mfr: SJ-30KHSF| Item: 1111127

Fast stability time – Less than 1 second

$537.79CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$537.79CAD / Each

Buy It Together

Current Item

A&D Weighing SJ-30KHSF Digital Portion Scale, 66Lb x 0.05Lb
A&D Weighing SJ-30KHSF Digital Portion Scale, 66Lb x 0.05Lb
1111127

$537.79CAD / Each
+
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

$95.77CAD / Each
+ =
Total Price 937.82 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Stainless steel weighing pan
  • High resolution (SJ-5000HS:1/2500, SJ-12KHS:1/2400, SJ-1000HS/2000HS :1/2000)
  • Large wide LCD display (25mm height)
  • Durable body
  • Large weighing pan 230mm x 190mm
  • Full digital calibration function
  • Multiple weighing units – g, lb, oz and lb-oz
  • Battery operation with 4 x D size dry batteries
  • Simple and easy to change the batteries
  • Optional AC adapter
  • Automatic power OFF function
  • Spirit level and adjustable feet for accurate weighing
  • Status indication function – Battery, Stable, Zero and Net
  • 2 year warranty
Two year warranty
Specifications
  • Capacity (g)30000
  • Capacity (kg)30
  • Capacity (lbs)66
  • Readability (g)20
  • Weighing Unitsg, lb, oz, lb-oz
  • Calibration TypeExternal
  • DescriptionDigital Portion Scale, 66Lb x 0.05Lb
  • Warranty2 Years
Reviews
Q&A