A&D Weighing SE-30KAM Washdown Industrial Scale, 66Lb x 0.01Lb/30kg x 0.005kg; 11.75"

Representative image only.

A&D Weighing SE-30KAM Washdown Industrial Scale, 66Lb x 0.01Lb/30kg x 0.005kg; 11.75"

A&D Weighing | Mfr: SE-30KAM| Item: 1111082

Battery-powered washdown scales

$1,908.04CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,908.04CAD / Each

Buy It Together

Current Item

A&D Weighing SE-30KAM Washdown Industrial Scale, 66Lb x 0.01Lb/30kg x 0.005kg; 11.75"
A&D Weighing SE-30KAM Washdown Industrial Scale, 66Lb x 0.01Lb/30kg x 0.005kg; 11.75"
1111082

$1,908.04CAD / Each
+ + =
Total Price 2514.34 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter.

Key Features

  • The sealed indicator and washdown base meet IP68 standards
  • Mount indicator up to 5 feet away
  • Scales feature steel construction with stainless steel weighing pan
  • 4500 hours of continuous operation with six D batteries
  • Remaining battery power is displayed on the large LCD
  • Feature a comparator function for basic checkweighing applications
  • 2 year warranty
Two year warrantyIP68 RatedUL Listed.
Specifications
  • Capacity (g)30000
  • Capacity (kg)30
  • Capacity (lbs)66
  • Readability (g)5
  • Linearity (g)10
  • Weighing Unitslb, oz, kg, pc
  • Calibration TypeExternal
  • OutputRS-232 / USB
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 D (not included)
  • Height (in)23
  • Width (in)11 3/4
  • Depth (in)28 1/2
  • Platform Length (in)11 3/4
  • Platform Width (in)15
  • Display Column Height (in)28 1/2
  • Display Height (in)1 1/2
  • DescriptionWashdown Industrial Scale, 66Lb x 0.01Lb/30kg x 0.005kg; 11.75"
  • Warranty2 Years
Reviews
Q&A