A&D Weighing MX-50 Moisture Determination Balance, 51g x 0.001g, 115 V

Representative image only.

A&D Weighing MX-50 Moisture Determination Balance, 51g x 0.001g, 115 V

A&D Weighing | Mfr: MX-50| Item: 0104140

Four selectable heating modes allow greater control of temperature settings

$6,490.28CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,490.28CAD / Each

Buy It Together

Current Item

A&D Weighing MX-50 Moisture Determination Balance, 51g x 0.001g, 115 V
A&D Weighing MX-50 Moisture Determination Balance, 51g x 0.001g, 115 V
0104140

$6,490.28CAD / Each
+ + =
Total Price 6919.78 ADD 3 ITEMS TO CART
Product Description

Includes

Tweezers, spoon, pan foils, display cover, bidirectional RS-232C interface, data collection software, and 6-ft (1.8 m) cord with three-prong plug.

Key Features

  • Settings are clear and easy-to-view with vacuum fluorescent display (VFD)
  • Five selectable measurement programs
  • Self check functions
  • Progress window allows easy visibility
  • Safe and reliable design
  • 5 year warranty

More About this Item

These weighing moisture balances feature four heating modes: standard, quick, step, and famp operational mode. In addition, there are five selectable measurement programs: standard, quick, automatic, timer, and manual. The balances are easy to handle and the ergonomic design helps prevent burn injuries which improving workflow movements of samples. The large VFD display makes it easy to read setting values, change in moisture content, and see action status indicators.

Data interface is provided by the RS-232C interface and WinCT-moisture software. Data memory function allows for test results to be stored and recalled or outputted for additional analysis.

5 Year WarrantyUL Listed.
Specifications
  • Capacity (g)51
  • Readability (g)0.001
  • Weighing Units% moisture, % solids, wet-dry, dry-wet, g
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Power (VAC)115
  • Height (in)12 1/2
  • Width (in)8 1/2
  • Depth (in)6 3/4
  • Pan Diameter (in)3 3/8
  • Timer (min)480
  • Heater TypeHalogen
  • DescriptionMoisture Determination Balance, 51g x 0.001g, 115 V
  • Warranty5 Years
Reviews
Q&A