A&D Weighing HT-500 Compact Scales 510g x 0.1g Incl Carry Case

Representative image only.

A&D Weighing HT-500 Compact Scales 510g x 0.1g Incl Carry Case

A&D Weighing | Mfr: HT-500| Item: 1111130

Compact & portable scale with multiple weighing units

$316.78CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$316.78CAD / Each

Buy It Together

Current Item

A&D Weighing HT-500 Compact Scales 510g x 0.1g Incl Carry Case
A&D Weighing HT-500 Compact Scales 510g x 0.1g Incl Carry Case
1111130

$316.78CAD / Each
+ + =
Total Price 1037.27 ADD 3 ITEMS TO CART
Product Description

Includes

4 AA alkaline batteries, storage/carrying case, 2 year warranty

Key Features

  • Battery or AC adapter operation
  • LCD display
  • Multiple weighing units
  • Storage/carrying case included
  • 2 year warranty

More About this Item

The HT-Series compact scales operate on 4 AA alkaline batteries or the optional 120VAC adapter. The handy storage and carrying case also accommodates storage for batteries. The HT-Series feature a low battery indicator, overload indication and a stable indicator for convenience.

Two year warranty
Specifications
  • Capacity (g)510
  • Readability (g)0.1
  • Weighing Unitsg, oz, ozt, tl, t, N
  • Calibration TypeExternal
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 AA (included)
  • Height (in)1 47/64
  • Width (in)7 43/64
  • Depth (in)5 11/32
  • Display Height (in)17/32
  • DescriptionCompact Scales 510g x 0.1g Incl Carry Case
  • Warranty2 Years
Reviews
Q&A