A&D Weighing HR-250AZ Galaxy Analytical Balance, 252g x 0.1mg with Internal Calibration

Representative image only.

A&D Weighing HR-250AZ Galaxy Analytical Balance, 252g x 0.1mg with Internal Calibration

A&D Weighing | Mfr: HR-250AZ| Item: 1111115

Exceptional features and a compact footprint at an affordable price

$4,678.01CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,678.01CAD / Each

Buy It Together

Current Item

A&D Weighing HR-250AZ Galaxy Analytical Balance, 252g x 0.1mg with Internal Calibration
A&D Weighing HR-250AZ Galaxy Analytical Balance, 252g x 0.1mg with Internal Calibration
1111115

$4,678.01CAD / Each
+ + =
Total Price 6669.30 ADD 3 ITEMS TO CART
Product Description

Includes

120/220VAC power adapter and draft shield

Key Features

  • Fast stabilization in 2 seconds
  • Large, removable breeze break with antistatic coating
  • Rotary sliding doors requires no extra space at the rear of the balance
  • Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function
  • Statistical calculation, comparator, below-balance weighing, and density determination functions
  • GLP/GMP/GCP/ISO-compliant output
  • Large reverse-backlit LCD
  • 5 year warranty
5 Year WarrantyConformite EuropeenneUL Listed.
Specifications
  • Capacity (g)252
  • Readability (mg)0.1
  • Linearity (mg)0.3
  • Weighing Unitsg, mg, oz, oz-t, ct, mom, dwt, gr, tael, tola, pcs, %, DS, custom
  • Calibration TypeInternal
  • OutputRS-232 / USB
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Power (VAC)115 / 230
  • Height (in)12 1/2
  • Width (in)7 3/4
  • Depth (in)11 1/2
  • Draft Shield Height (in)4 13/32
  • DescriptionGalaxy Analytical Balance, 252g x 0.1mg with Internal Calibration
  • Warranty5 Years
Reviews
Q&A