A&D Weighing HL-3000WPNF Portion Control Washdown Scale, 3000g x 1g (NTEP)

Representative image only.

A&D Weighing HL-3000WPNF Portion Control Washdown Scale, 3000g x 1g (NTEP)

A&D Weighing | Mfr: HL-3000WPNF| Item: 1111484

Durable waterproof scales for foodservice and general laboratory applications

$810.36CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$810.36CAD / Each

Buy It Together

Current Item

A&D Weighing HL-3000WPNF Portion Control Washdown Scale, 3000g x 1g (NTEP)
A&D Weighing HL-3000WPNF Portion Control Washdown Scale, 3000g x 1g (NTEP)
1111484

$810.36CAD / Each
+
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

$95.77CAD / Each
+ =
Total Price 1210.39 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Small footprint offers convenient placement anywhere on your benchtop
  • Durable stainless steel construction is ideal for foodservice applications and messy environments
  • Portable operation and auto-off feature conserve battery life
  • IP65/NEMA 4X-rated
  • Clear LCD offers excellent visibility of weighing results and 1⁄3000 high resolution
  • NSF-certified for use in foodservice
  • 2 year warranty

More About this Item

The HLWP series of stainless steel compact portion control scales are waterproof, accurate, and reliable. These durable digital scales are designed to withstand the rigors of daily use in a foodservice environment. Scales are IP65/NEMA 4X-rated. Clear LCD offers excellent visibility of weighing results and 1/3000 high resolution. All scales are NSF-certified for use in foodservice.

UL Listed.Canadian Standards AssociationNSF international certifiedNTEPIP 65Two year warranty
Specifications
  • Capacity (g)3000
  • Capacity (kg)3
  • Capacity (lbs)6
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)2
  • Weighing Unitsg, lb, oz, lb:oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Auto ShutoffYes
  • Battery6 AA (not included)
  • Power (VAC)115
  • Height (in)2 1/2
  • Width (in)6 1/2
  • Depth (in)8 1/2
  • Display Height (in)15/32
  • DescriptionPortion Control Washdown Scale, 3000g x 1g (NTEP)
  • Warranty2 Years
Reviews
Q&A