A&D Weighing HL-200iVP Ninja Portable Balance Value Pk, 2000g x 1g, SS Pan

Representative image only.

A&D Weighing HL-200iVP Ninja Portable Balance Value Pk, 2000g x 1g, SS Pan

A&D Weighing | Mfr: HL-2000IVP| Item: 1111081

Compact design is ideal for weighing applications at work, school, or home

$294.68CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$294.68CAD / Each

Buy It Together

Current Item

A&D Weighing HL-200iVP Ninja Portable Balance Value Pk, 2000g x 1g, SS Pan
A&D Weighing HL-200iVP Ninja Portable Balance Value Pk, 2000g x 1g, SS Pan
1111081

$294.68CAD / Each
+ +
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

$95.77CAD / Each
=
Total Price 694.71 ADD 3 ITEMS TO CART
Product Description

Includes

Carrying case, 115 VAC power adapter, and four AA batteries.

Key Features

  • Easy-to-read LCD provides clear view of results
  • Functions include: multiple weighing units; tare; auto power off; and low-battery, overload, and stability indicators
  • Balance can be stored on its side or rear to save space when not in use
  • Storage/carrying case is designed to accommodate batteries and AC adapter
  • 2 year warranty
Two year warrantyConformite EuropeenneUL Listed.
Specifications
  • Capacity (g)2000
  • Capacity (kg)2
  • Readability (g)1
  • Linearity (g)2
  • Weighing Unitsg, oz, ct, tl
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 AA (included)
  • Power (VAC)115
  • Height (in)2
  • Width (in)5
  • Depth (in)7 1/2
  • Pan Diameter (in)5
  • DescriptionNinja Portable Balance Value Pk, 2000g x 1g, SS Pan
  • Warranty2 year
Reviews
Q&A