A&D Weighing HC-15KI Counting Scale, 30lb x 0.005 Lb

Representative image only.

A&D Weighing HC-15KI Counting Scale, 30lb x 0.005 Lb

A&D Weighing | Mfr: HC-15KI| Item: 1111398

Enhanced resolution for greater counting accuracy

$1,370.25CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,370.25CAD / Each

Buy It Together

Current Item

A&D Weighing HC-15KI Counting Scale, 30lb x 0.005 Lb
A&D Weighing HC-15KI Counting Scale, 30lb x 0.005 Lb
1111398

$1,370.25CAD / Each
+ + =
Total Price 1785.01 ADD 3 ITEMS TO CART
Product Description

Includes

110 VAC, 50/60 Hz power adapter with 6-ft (1.8 m) cord and plug

Key Features

  • Memory accumulation mode for ongoing totals
  • Audible Weighing Assist — beeping function alerts when you are reaching your target quantity
  • Detachable display unit with 2 ft cable allows placement of the display where it's most convenient for you
  • 2 year warranty

More About this Item

With the HC-i series and its accessories, you can easily build an inexpensive inventory control system. The HC-i series is cost effective and will improve reliability by eliminating errors and unnecessary repetition during large volume counting jobs.

UL Listed.UL Listed to Canadian safety standards.Two year warranty
Specifications
  • Capacity (kg)15
  • Capacity (lbs)30
  • Readability (g)2
  • Repeatability (g)2
  • Linearity (g)2
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • OutputRS-232
  • Battery1 Rechargeable Seal Lead-Acid (not included)
  • Power (VAC)115 / 230
  • Height (in)5
  • Width (in)12 3/8
  • Depth (in)13
  • DescriptionCounting Scale, 30lb x 0.005 Lb
  • Warranty2 Years
Documents & Certificates
Reviews
Q&A