A&D Weighing GX-6001A-GS Apollo Gravimetric Dispensing Balance System, Internal Calibration; 6200 g x 0.1 g

Representative image only.

A&D Weighing GX-6001A-GS Apollo Gravimetric Dispensing Balance System, Internal Calibration; 6200 g x 0.1 g

A&D Weighing | Mfr: GX-6001A-GS| Item: 1111455

Bundled system works in conjunction with digital pumps to give you what you need for high-accuracy gravimetric dispensing and filling

$5,260.00CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,260.00CAD / Each

Buy It Together

Current Item

A&D Weighing GX-6001A-GS Apollo Gravimetric Dispensing Balance System, Internal Calibration; 6200 g x 0.1 g
A&D Weighing GX-6001A-GS Apollo Gravimetric Dispensing Balance System, Internal Calibration; 6200 g x 0.1 g
1111455

$5,260.00CAD / Each
+ =
Total Price 5564.26 ADD 2 ITEMS TO CART
Product Description

Includes

Balance with foot switch, pump control interface, and 25-pin cable for connection to pump drive.

Key Features

  • Maximize the accuracy of your dosing and filling applications with direct feedback and control of your pump
  • Compatible with drives with 25-pin (DB-25) remote I/O connector
  • Never lose data again — store weighing data in non-volatile memory
  • Complementary WinCT-Dispense software supports data collection and statistical analysis and simplifies set up and operation
  • Save power with the auto power-off function after 10 minutes of inactivity
  • Internal calibration saves time and money with quick calibration
  • Automatically self-calibrates when ambient temperature changes are detected
  • Calibrate on-demand with one-touch automatic calibration
  • Password-protection up to 11 users and 1 administrator allows for greater versitility while still protecting data
  • Large backlit LCD provides enhances visibility in poorly lit areas
  • 5 year warranty
5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)6200
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.1
  • Weighing Unitsg, oz, lb, lb-oz, ozt, ct, mom, dwt, grain, specific gravity, custom
  • Calibration TypeInternal
  • LanguagesEnglish
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • BatteryOptional
  • Power (VAC)115 / 230
  • Height (in)3 45/64
  • Width (in)8 19/64
  • Depth (in)12 1/2
  • Pan Length (in)6 1/2
  • Pan Width (in)6 1/2
  • Display Height (in)3
  • Display Width (in)4
  • DescriptionApollo Precision Toploading Balance, Internal Calibration; 6200 g x 0.1 g
  • Warranty5 Years
Reviews
Q&A