A&D Weighing FX-1200I Toploading Balance 1220g x 0.01g Ext.Calibration, Comparator, RS-232

Representative image only.

A&D Weighing FX-1200I Toploading Balance 1220g x 0.01g Ext.Calibration, Comparator, RS-232

A&D Weighing | Mfr: FX-1200I| Item: 1111233

A faster, more compact precision balance – with 1-second stabilization time

$2,121.68CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,121.68CAD / Each

Buy It Together

Current Item

A&D Weighing FX-1200I Toploading Balance 1220g x 0.01g Ext.Calibration, Comparator, RS-232
A&D Weighing FX-1200I Toploading Balance 1220g x 0.01g Ext.Calibration, Comparator, RS-232
1111233

$2,121.68CAD / Each
+ + + + + + + + +
Environmental Express Electrode Storage Solution; 500 mL
0065304

$40.22CAD / Pint of 1
=
Total Price 4193.72 ADD 10 ITEMS TO CART
Product Description

Includes

Built-in RS-232 interface and power adapter

Key Features

  • GLP, GMP, GCP, and ISO compliant printouts via USB interface
  • Easy-to-use digital calibration function with external calibration mass simplifies balance calibration procedures
  • Animal weighing, below-balance weighing, capacity indicator function, auto power on/off, and percent weighing
  • Features a capacity indicator and below balance weighing hook
  • External calibration
  • 5 year warranty

More About this Item

A&D’s new FX-i series has the smallest footprint of most balances in its class. The 25% smaller footprint uses less bench space with all the capacities of larger toploading balances. The improved Super Hybrid Sensor (SHS) uses half the current of full-size toploaders, allowing the optional battery to last up to 8 hours on a single charge.
The FX-i offers standard RS-232 and the new Statistical Calculation Function (SCF) provides statistical data display or output of weighed samples. The balances feature 12 different weighing units and offer percentage and counting functions.

Glass draft ring included.

5 Year WarrantyConformite EuropeenneIP 65NTEPUL Listed.
Specifications
  • Capacity (g)1220
  • Capacity (kg)1.2
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Linearity (g)0.02
  • Weighing Unitsg, oz, lb, lb:oz, ozt, ct, mom, dwt, gn, tael, tola, Mesghal
  • Calibration TypeExternal
  • OutputRS-232
  • Stability IndicatorYes
  • Auto ShutoffYes
  • Power (VAC)115 / 230
  • Height (in)3 5/16
  • Width (in)7 1/2
  • Depth (in)10 5/16
  • Pan Diameter (in)6
  • DescriptionToploading Balance 1220g x 0.01g Ext.Calibration, Comparator, RS-232
  • Warranty5 Years
Reviews
Q&A