A&D Weighing FS-30KIF Washdown Industrial Scale, 30kg (70lb) x 0.005lb

Representative image only.

A&D Weighing FS-30KIF Washdown Industrial Scale, 30kg (70lb) x 0.005lb

A&D Weighing | Mfr: FS-30KIF| Item: 1111221

NEMA 4/IP65-rated for washdown use

$2,659.47CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,659.47CAD / Each

Buy It Together

Current Item

A&D Weighing FS-30KIF Washdown Industrial Scale, 30kg (70lb) x 0.005lb
A&D Weighing FS-30KIF Washdown Industrial Scale, 30kg (70lb) x 0.005lb
1111221

$2,659.47CAD / Each
+ + =
Total Price 3074.23 ADD 3 ITEMS TO CART
Product Description

Includes

6-ft (1.8 m) power cord, indicator, and display column

Key Features

  • 45-segment sweep LCD—quickly judge when target weight is approaching
  • Key in HI and LO set points, or recall them from up to 99 preset values
  • Large bright comparator lights in red, green, and yellow simplify repetitive check weighting
  • 100 item data memory
  • Stainless steel washdown construction
  • 2 year warranty
UL Listed.NSF international certifiedNTEPIP 65Two year warranty
Specifications
  • Capacity (kg)30
  • Capacity (lbs)70
  • Readability (g)2
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Battery1 Rechargeable Seal Lead-Acid (not included)
  • Power (VAC)115 / 230
  • Height (in)3 3/8
  • Width (in)12 1/4
  • Depth (in)17 1/2
  • Display Column Height (in)17 3/4
  • DescriptionWashdown Industrial Scale, 30kg (70lb) x 0.005lb
  • Warranty2 Years
Reviews
Q&A