A&D Weighing FG-30KAM Platform Scale, 60lb x 0.005 Lb with Display Column

Representative image only.

A&D Weighing FG-30KAM Platform Scale, 60lb x 0.005 Lb with Display Column

A&D Weighing | Mfr: FG-30KAM| Item: 1110701

Fast response time combined with accurate measurement to suit any weighing application

$1,252.38CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,252.38CAD / Each

Buy It Together

Current Item

A&D Weighing FG-30KAM Platform Scale, 60lb x 0.005 Lb with Display Column
A&D Weighing FG-30KAM Platform Scale, 60lb x 0.005 Lb with Display Column
1110701

$1,252.38CAD / Each
+
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

$95.77CAD / Each
+ =
Total Price 1652.41 ADD 3 ITEMS TO CART
Product Description

Includes

Protective cover, 120 VAC power adapter with 3-ft (0.9 m) cord and three-prong plug, and display column

Key Features

  • One-second response time
  • Stainless steel platform
  • User-selectable filtering function to suit environmental conditions
  • Automatic shutoff extends battery life
  • Parts counting
  • 2 year warranty
UL Listed.Canadian Standards AssociationNTEPTwo year warranty
Specifications
  • Capacity (kg)30
  • Capacity (lbs)60
  • Readability (g)2
  • Weighing Unitskg, lb, oz, pcs
  • Calibration TypeExternal
  • Auto ShutoffYes
  • Battery4 C (not included)
  • Power (VAC)115 / 230
  • Platform Length (in)11 3/4
  • Platform Width (in)15
  • DescriptionPlatform Scale, 60lb x 0.005 Lb with Display Column
  • Warranty2 Years
Reviews
Q&A