A&D Weighing FG-200KAL Scale 400x0.02Lb 200x0.01kg Platform 15.4" . x 20.9" . Column Platform Scale

Representative image only.

A&D Weighing FG-200KAL Scale 400x0.02Lb 200x0.01kg Platform 15.4" . x 20.9" . Column Platform Scale

A&D Weighing | Mfr: FG-200KAL| Item: 1110706

$1,657.56CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,657.56CAD / Each

Buy It Together

Current Item

A&D Weighing FG-200KAL Scale 400x0.02Lb 200x0.01kg Platform 15.4" . x 20.9" . Column Platform Scale
A&D Weighing FG-200KAL Scale 400x0.02Lb 200x0.01kg Platform 15.4" . x 20.9" . Column Platform Scale
1110706

$1,657.56CAD / Each
+
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

$95.77CAD / Each
+ =
Total Price 2057.59 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Counting, Percentage & Comparator Functions
  • Large LCD display and tilting meter head for easy viewing on standard models
  • Bright Vacuum Fluorescent display on Waterproof models
  • Kg, lb and oz modes
  • Waterproof WP models are IP-65 & NEMA4 water & dust proof
  • Platforms for standard modes are IP-65 & NEMA4 waterproof
  • Bi-Directional RS-232C interface standard
  • Setpoint Control for simple filling/batching/checkweighing
  • 2 year warranty
Two year warranty
Specifications
  • Capacity (g)200000
  • Capacity (kg)200
  • Calibration TypeExternal
  • DescriptionScale 400x0.02Lb 200x0.01kg Platform 15.4" . x 20.9" . Column Platform Scale
  • Warranty2 Years
Reviews
Q&A