A&D Weighing FC-5000Si Hi-Res Counting Scale 5kg x 0.2g / 10lb x 0.0005Lb 500 Memory Sets

Representative image only.

A&D Weighing FC-5000Si Hi-Res Counting Scale 5kg x 0.2g / 10lb x 0.0005Lb 500 Memory Sets

A&D Weighing | Mfr: FC-5000SI| Item: 1111049

Automatic Counting Accuracy Improvement (ACAI) ensures high counting accuracy

$3,410.90CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,410.90CAD / Each

Buy It Together

Current Item

A&D Weighing FC-5000Si Hi-Res Counting Scale 5kg x 0.2g / 10lb x 0.0005Lb 500 Memory Sets
A&D Weighing FC-5000Si Hi-Res Counting Scale 5kg x 0.2g / 10lb x 0.0005Lb 500 Memory Sets
1111049

$3,410.90CAD / Each
+ + =
Total Price 4336.56 ADD 3 ITEMS TO CART
Product Description

Includes

115 VAC power adapter with 7-ft (2.1 m) cord and US standard plug

Key Features

  • Store/retrieve 500 unit weights by ID numbers
  • LED prompting navigation makes it easy to use
  • 1/5,000,000 count resolution
  • 2 year warranty

More About this Item

The FCi Series counting scales utilize ACAI, A&D’s exclusive Automatic Count Accuracy Improvement. ACAI combines the two most critical performance requirements of a counting scale: count accuracy & operation expediency. Initial Average Piece Weight can be determined through an operator’s choice of fixed, random, keyboard entry, or memory recall.

Two year warranty
Specifications
  • Capacity (g)5000
  • Capacity (kg)5
  • Capacity (lbs)10
  • Readability (g)0.2
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Auto ShutoffNo
  • Low Battery IndicatorNo
  • Battery1 Rechargeable NiMH (not included)
  • Power (VAC)115
  • Height (in)4 19/32
  • Width (in)18 1/5
  • Depth (in)13
  • DescriptionHi-Res Counting Scale 5kg x 0.2g / 10lb x 0.0005Lb 500 Memory Sets
  • Warranty2 Years
Reviews
Q&A