A&D Weighing EK-L Dual Range Compact Bench Scale, 3 kg x 0.1 g, 30 kg x 1 g

Representative image only.

A&D Weighing EK-L Dual Range Compact Bench Scale, 3 kg x 0.1 g, 30 kg x 1 g

A&D Weighing | Mfr: EK-30KL| Item: 1113309

Greater precision for large samples

$1,657.56CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,657.56CAD / Each

Buy It Together

Current Item

A&D Weighing EK-L Dual Range Compact Bench Scale, 3 kg x 0.1 g, 30 kg x 1 g
A&D Weighing EK-L Dual Range Compact Bench Scale, 3 kg x 0.1 g, 30 kg x 1 g
1113309

$1,657.56CAD / Each
+ =
Total Price 1961.82 ADD 2 ITEMS TO CART
Product Description

Includes

AC adapter.

Key Features

  • High-resolution display combines with large capacity for critical bulky, dense, or heavy-tare applications
  • Durable 430 SS weighing pan accommodates oddly shaped and oversized items
  • Large backlit LCD is viewable in any lighting conditions
  • Output data to PC or printer via bi-directional RS-232 interface
  • Comparator function provides fast accurate filling, packing, and sorting
  • Use a cable lock with the built-in security ring to prevent theft
  • Dual-range 30 kg model automatically switches from low to high when the weight exceeds 15 kg
  • 2 year warranty

More About this Item

Choose the bench scale with the capacity you need.

Two year warrantyUL Listed to Canadian safety standards.UL Listed.
Specifications
  • Capacity Dual Range3 kg, 30 kg
  • Readability Dual Range0.1 / 1 g
  • Weighing Unitsg, kg, oz, lb, %, pcs (counting), oz t
  • Calibration TypeExternal
  • OutputRS-232
  • Pan Length (in)11 7/8
  • Pan Width (in)8 1/4
  • DescriptionDual Range Compact Bench Scale, 3 kg x 0.1 g, 30 kg x 1 g
  • Warranty2 Years
Reviews
Q&A