A&D Weighing AD-4406 Compact Portable/Mountable Indicator

Representative image only.

A&D Weighing AD-4406 Compact Portable/Mountable Indicator

A&D Weighing | Mfr: AD-4406A| Item: 1110941

$780.90CAD / Each

$780.90CAD / Each

Buy It Together

Current Item

A&D Weighing AD-4406 Compact Portable/Mountable Indicator
A&D Weighing AD-4406 Compact Portable/Mountable Indicator
1110941

$780.90CAD / Each
+ =
Total Price 891.40 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

FEATURES

  • Easy-to-read 1" LCD display
  • Multi Power Supply: C batteries, rechargeable pack or AC
  • Compatible with any Load Cells (4 x 350 ohm)
  • RS-232C Standard
  • Digital Linearization Function
  • Accumulator Function
  • Comparator, Upper/Lower Comparison
  • Simple Batch Weighing
  • Programmable Printer Format Function
  • Buzzer
  • Standard Wall/Table Mounting Bracket

Two year warranty
Specifications
  • DescriptionCompact Portable/Mountable Indicator
  • Warranty2 year
Reviews
Q&A