304 SS turbine impeller for shaft 04370-02, 60 mm impeller dia

Representative image only.

304 SS turbine impeller for shaft 04370-02, 60 mm impeller dia

| Item: 0437015

Provides airless mixing in deep containers

$81.04CAD / Each

$81.04CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These turbine impellers mount singularly or with one or more mid-shaft impellers (model 04370-17) for a multi-stage system. Threaded 10 mm dia bore requires shaft 04370-02.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Overall Diameter (in)2.4
  • Overall Diameter (mm)60
  • Bore Diameter (in)0.4
  • Bore Diameter (mm)10
  • Description304 SS turbine propeller for shaft 04370-02, 60 mm propeller dia
  • Warranty1 year
Reviews
Q&A