304 SS folding impeller for shaft 04370-02, 45 mm impeller dia (open)

Representative image only.

304 SS folding impeller for shaft 04370-02, 45 mm impeller dia (open)

| Item: 0437014

$81.04CAD / Each

$81.04CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Folding impeller for use in narrow-mouth vessels. Folding diameter is 18 mm. Threaded 10 mm dia bore fits only shaft model 04370-02.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Folding ImpellerYes
  • Folded Diameter (in)0.75
  • Folded Diameter (mm)18
  • Overall Diameter (in)1.8
  • Overall Diameter (mm)45
  • Bore Diameter (in)0.4
  • Bore Diameter (mm)10
  • Description304 SS folding propeller for shaft 04370-02, 45 mm propeller dia (open)
  • Warranty1 year
Reviews
Q&A