304 SS dual-blade impeller for shaft 04370-02, 100 mm impeller dia

Representative image only.

304 SS dual-blade impeller for shaft 04370-02, 100 mm impeller dia

| Mfr: LR41AY0009| Item: 0437018

Ideal for viscous fluids

$81.04CAD / Each

$81.04CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These stainess steel dual-blade impellers are ideal for viscous fluids. Threaded 10-mm dia bore fits only shaft model 04370-02.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Overall Diameter (in)3.9
  • Overall Diameter (mm)100
  • Bore Diameter (in)0.4
  • Bore Diameter (mm)10
  • Description304 SS dual-blade propeller for shaft 04370-02, 100 mm propeller dia
  • Warranty1 year
Reviews
Q&A