Wildco 425-K13 Aquatic Kick Net, multifilament material, 800-900 um

Representative image only.

Wildco 425-K13 Aquatic Kick Net, multifilament material, 800-900 um

Wildco | Mfr: 425-K13| Item: UZ-05491-40

Muslin shroud on the bottom provides protection and viewing ability from above

$526.00CAD / Each

$526.00CAD / Each
Product Description

Key Features

  • Mouth is 18"W x 9" tall
  • Net is 10" deep
  • Two-piece handle is 60" L x 1-1/4" dia
  • 3 month warranty

More About this Item

Use these kick nets in stream beds. As one person holds the net, another kicks the stream bed or runs their fingers through the substrate to drive invertebrates into the net. Stainless steel net ring and removable, two-piece hardwood handle will provide years of use.

3 Month Warranty
Specifications
  • MaterialStainless Steel
  • DescriptionAquatic Kick Net, multifilament material, 800-900 um
  • Warranty3 month
Reviews
Q&A