Watson-Marlow 323Du/DW Variable-Speed Pump System, RS-232/Analog/Manual Control, 3 to 400 rpm, Single-Channel, 3-Roller Pump Head; 100-120V/200-240V, US

Representative image only.

Watson-Marlow 323Du/DW Variable-Speed Pump System, RS-232/Analog/Manual Control, 3 to 400 rpm, Single-Channel, 3-Roller Pump Head; 100-120V/200-240V, US

Watson-Marlow | Mfr: 030.3154.3DA| Item: 5013011

Includes a flip-top, single-channel, three-roller pump head for a complete system

$8,052.08CAD / Each

for an additional
$293.57CAD / Each
for an additional
$417.71CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,052.08CAD / Each

Buy It Together

Current Item

Watson-Marlow 323Du/DW Variable-Speed Pump System, RS-232/Analog/Manual Control, 3 to 400 rpm, Single-Channel, 3-Roller Pump Head; 100-120V/200-240V, US
Watson-Marlow 323Du/DW Variable-Speed Pump System, RS-232/Analog/Manual Control, 3 to 400 rpm, Single-Channel, 3-Roller Pump Head; 100-120V/200-240V, US
5013011

$8,052.08CAD / Each
+ + + + + + + =
Total Price 30597.15 ADD 8 ITEMS TO CART
Product Description

Includes

Single-channel, three-roller pump head and a power cord with US plug.

Key Features

  • Enhanced control features include RS-232, auto, and remote controls
  • Flow ranges from 0.09 to 2000 mL/min
  • Control and view speed on backlit LCD
  • Up to 133:1 enhanced digital manual speed control
  • Dispense a set quantity each time using MemoDose feature
  • Keypad lock prevents tampering or accidental changes
  • Reversible motor
  • Chemically resistant ABS top and IP31-rated housing
  • 2 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Control the pump speed from 3 to 400 rpm in 1 rpm increment. Adjust the speed while the pump is stopped or running; reverse the direction with a simple push of a button. The advanced features of the 323Du drive allow manual control, remote control to start/stop the pump, or speed control using analog signals (4 to 20 mA, 0 to 10 V) or an RS-232 interface. Program the pump to dispense a set amount of fluid each time using the MemoDose function. Lock the keypad to prevent changes to pump settings, avoiding any accidental changes.

The pump system includes a three-roller, rapid load pump head that accepts 1.6 mm wall standard tubing for flow rates from 0.09 to 2000 mL/min. The flip-top design of the pump head allows for quick and easy tubing load. Once the top closes, the tubing is placed in the correct position and with the correct tension. Simply set the tube clamps to the correct tube size. Use drive with single-channel, four-roller pump heads for lower pulsation; single-channel, 2.4 mm wall tubing pump heads for viscous fluids; or multichannel pump heads to achieve flow rates down to 0.002 mL/min.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards AssociationETL ListedTwo year warranty
Specifications
  • Series300
  • Control TypeManual, analog, RS-232
  • Min RPM3
  • Max RPM400
  • Number of Channels1
  • Max Flow Rate (mL/min)2000
  • Min Flow Rate (mL/min)0.09
  • Drive323Du
  • Pump Head313DW
  • Tubing sizes accepted0.5, 0.8, 1.6, 3.2, 4.8, 6.4, 8 mm bore tubing with 1.6 mm wall
  • Drive IP ratingIP 31
  • Number of Rollers3
  • Power (VAC)100 to 120 / 200 to 240
  • Width (in)7
  • Height (in)5.1875
  • Length (in)9
  • Width (cm)17.7
  • Height (cm)13.2
  • Length (cm)23
  • Housing MaterialABS plastic and powder-coated aluminum
  • Digital DispensingYes
  • Rotor MaterialElectroless nickel plated hardened steel, glass filled nylon
  • DescriptionVariable-Speed Pump System, RS-232/Analog/Manual Control, 3 to 400 rpm, Single-Channel, 3-Roller Pump Head; 100-120V/200-240V, US
  • Warranty2 years
Reviews
Q&A