United Scientific Supplies Filter Funnel Adapter Set of 7, Synthetic Rubber

Representative image only.

United Scientific Supplies Filter Funnel Adapter Set of 7, Synthetic Rubber

| Mfr: FASN07| Item: 3450944

Designed to fit Buchner and fritted glass funnels

$33.59CAD / Each

$33.59CAD / Each

Buy It Together

Current Item

United Scientific Supplies Filter Funnel Adapter Set of 7, Synthetic Rubber
United Scientific Supplies Filter Funnel Adapter Set of 7, Synthetic Rubber
3450944

$33.59CAD / Each
+
Cole-Parmer Buchner Funnel, Porcelain, 200 mL
1780007

$40.67CAD / Each
+ +
Dynalon Polypropylene Buchner funnel, 240 mm dia
0612820

$302.78CAD / Each
=
Total Price 406.36 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Can be use individually or nested with adjacent sizes
  • Autoclavable
  • 1 year warranty

More About this Item

This set of seven synthetic rubber adapter cones is designed to easily fit Buchner and fritted glass funnels, porcelain filters without headpieces, and is ideal for reverse flow cleaning of filter crucibles. You can use the adapter cones to support funnels, Gooch crucibles, filter tubes, and other apparatus in filtration assemblies. No need to bore special size holes in rubber stoppers.

1 Year Warranty
Specifications
  • Body MaterialSynthetic Rubber
  • DescriptionFilter Adapter Set of 7, Synthetic Rubber
  • Warranty1 year
Reviews
Q&A