Traceable Light Meter with Recorder Output

Representative image only.

Traceable Light Meter with Recorder Output

Traceable | Mfr: 3251TR| Item: UZ-98766-92

Connect the analog output to a recorder

$300.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$300.94CAD / Each
Product Description

Includes

Traceable® Certificate, 2" (5.1 cm) diameter photocell with 40" (1-m) long cable, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • External sensor with 40" long cable for remote sensing
  • Fast sampling rate of only 0.4 seconds!
  • Switch between lux and foot-candles; display reading changes color
  • Easily read cosine- and color-corrected measurements on the 1/2" LCD

More About this Item

This dual-unit visible light meter measures from 0 to 50,000 lux or 0 to 5000 foot-candles. The photovoltaic cell and microprocessor provide an impressive 0.4 second sampling rate and automatic-zero adjustment. Color-correction filter and precise photodiode produce accurate cosine- and color-corrected measurements over the wide range.

Connect the analog output to a recorder to capture readings, 0.1 millivolt per digit (200 mV max), or display current values on the large 1/2"H digital display. DATA HOLD allows you to freeze current measurements at the flip of a switch.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

This light meter is calibrated using a tungsten light source. If measuring another type of light source, the reading displayed on the meter will have to be manually corrected using the following factors:
Mercury - (reading x 1.05)
Fluorescent - (reading x 0.91)
Daylight - (reading x 0.95)

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Min Measurement (Fc)0
  • Max Measurement (Fc)5000
  • Min Measurement (Lux)0
  • Max Measurement (Lux)50000
  • Resolution1 lux for 0 to 1999 lux, 10 lux for 2000 to 19,990 lux, and 100 lux for 20,000 to 50,000 lux; 0.1 foot candle for 0 to 199.9 Fc, 1 foot candle for 200 to 1999 Fc, and 10 foot candle for 2000 to 5000 Fc
  • Accuracy±5% reading + 10 lux (range 0 to 1999 lux), ±5% reading + 100 lux (range 2000 to 19990 lux), ±5% reading + 100 lux (range 20000 to 50000 lux), ±5% reading + 1 Foot Candles (range 0 to 199.9 Foot Candles), ±5% reading + 10 Foot Candles (range 200 to 1999 Foot Candles), ±5% reading + 10 Foot Candles (range 2000 to 5000 Foot Candles)
  • FunctionData hold
  • Display Type1/2" LCD
  • Data LoggingNone
  • Output0.1 mV per digit (200 mV max)
  • InterfaceAnalog
  • Depth (in)1 1/2
  • Height (in)6 1/2
  • Width (in)3
  • Depth (cm)3.8
  • Height (cm)16.5
  • Width (cm)7.6
  • Power9 V Battery (1)
  • CertificationsNIST-traceable
  • DescriptionDual-Range Light Meter with Recorder Output
Reviews
Q&A