Thermo Scientific Nalgene 8702-0055 DEHP-Free PVC Vacuum Tubing, 3/16" ID x 9/16" OD; 50 Ft

Representative image only.

Thermo Scientific Nalgene 8702-0055 DEHP-Free PVC Vacuum Tubing, 3/16" ID x 9/16" OD; 50 Ft

Thermo Scientific | Mfr: 8702-0055| Item: 5014162

Thick-walled tubing can withstand a full vacuum of 760 mm Hg (29.9" Hg) at room temperature

$766.16CAD / Pkg of 1

$766.16CAD / Pkg of 1
Product Description

Key Features

  • Othophthalate-free PVC tubing offers exceptional purity
  • Exhibits excellent chemical resistance—resists hardening and discoloration from a wide range of laboratory chemicals
  • Does not pass on odor or taste
  • Clear tubing—view fluid being transferred
  • 60 Shore A durometer
  • Complies with FDA CFR21 for food packaging and USP VI
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/16" ID x 9/16" OD
  • 50 ft/pk

More About this Item

Made from high-quality resins and plasticizers, the DEHP-free, clear PVC tubing is ideal for use in a wide range of pharmaceutical, research, and general laboratory applications. Tubing resists hardening and discoloration while exhibiting dimensional stability when exposed to various laboratory chemicals. Tubing ID and regulatory compliance marked at every 12" interval make for easy tubing identification.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPVC
  • Tubing OD (in)9/16
  • Tubing OD (mm)14.3
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)3/16
  • Wall Thickness (mm)4.8
  • ColorClear
  • Clarity (clear)Yes
  • Max Working Pressure at 73 F (PSI)62
  • Max Temperature (° F)160
  • Max Temperature (° C)71
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)2 1/8
  • Bend Radius (mm)53.975
  • Length (ft)50
  • Length (m)15.24
  • Sterilization MethodAutoclave;EtO
  • Regulatory ApprovalsNon-Phthalate;USP;Non-DEHP;FDA;RoHS
  • Durometer60 Shore A
  • DescriptionDEHP-Free PVC Vacuum Tubing, 3/16" ID x 9/16" OD; 50 Ft
Reviews
Q&A