Thermo Scientific 31105-154630 Green PAH Column - Length 150mm, 4.6mm ID, 5µm particle size

Representative image only.

Thermo Scientific 31105-154630 Green PAH Column - Length 150mm, 4.6mm ID, 5µm particle size

Thermo Scientific | Mfr: 31105-154630| Item: 0189003

High-efficiency columns with proven results and reproducibility

$1,782.80CAD / Each

$1,782.80CAD / Each
Product Description

Key Features

  • 1 month warranty

More About this Item

Thermo Scientific Hypersil columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.
Hypersil Green PAH Columns are for the analysis of polyaromatic hydrocarbons. These columns provide complete resolution of the 16 PAHs according to EPA Method 610, including structurally similar pollutants. Stable in pH range of 2 to 9.

ISO9001 Certified Supplier1 Month Warranty
Specifications
  • PhaseAlkyl-bonded silica
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionGreen PAH Column - Length 150mm, 4.6mm ID, 5µm particle size
  • Warranty1 month
Reviews
Q&A