Thermo Scientific Hypersil 30803-154630 CPS HPLC Column, Cyano, 3 µm, 150 mm L x 4.6 mm ID

Representative image only.

Thermo Scientific Hypersil 30803-154630 CPS HPLC Column, Cyano, 3 µm, 150 mm L x 4.6 mm ID

Thermo Scientific | Mfr: 30803-154630| Item: UZ-01889-24

High-efficiency columns with proven results and reproducibility

$2,416.36CAD / Each

$2,416.36CAD / Each
Product Description

Key Features

  • Suitable for Cyano phase
  • 1 month warranty

More About this Item

Thermo Scientific™ Hypersil™ columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.

Hypersil CPS and CPS-2 (Cyano) Columns provide a more rapid mobile phase equilibration compared to silica. These columns are one of the least retentive reversed-phase materials and are useful in the separation of polar compounds. Hypersil CPS-2 is endcapped. Stable in pH range of 2 to 8.

ISO9001 Certified Supplier
Specifications
  • PhaseCyano
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)3
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionCPS HPLC Column, Cyano, 3 µm, 150 mm L x 4.6 mm ID
  • Warranty1 month
Reviews
Q&A